Beli video film download di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech Webcam
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
  2. AQUA Elektronik Smart Android TV
    Mulai

    Rp3.899.900

    AQUA Elektronik Smart Android TV
    Deskripsi:
    Teknologi AQUA Elektronik bisa Anda nikmati di SMART TV 32inch. Kecerdasan buatan yang mencakup Intelligent Voice Control, Android Device IoT Hub, dan Chromecast Built-in mengintegrasikan segala keunggulan fitur ponsel pintar ke dalam layar televisi yang lebih besar. Fitur bluetooth yang terpasang membuat Anda makin nyaman menikmati waktu luang. Miliki segera AQT32K701A di ruang keluarga Anda, untuk pengalaman menonton yang tak lagi monoton. AQUA Elektronik AQT32K701A - 32 Inch HD, Digital, Android Smart TV
  3. UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Mulai

    Rp519.900

    UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Deskripsi:
    Speedy, Yet ReliableAllowing you to surf the internet with up to 1000Mbps super fast speed, UGREEN USB C Gigabit Ethernet Adapter is a perfect solution to buffer-free movie streaming, online gaming, data transferring and video conferencing. Compared to WIFI, USB-C to RJ45 Gigabit Adapter delivers faster internet speed for livestream and more stable wired network connection. It's good for avoidingVersatile & PortableThe USB-C Gigabit Network Adapter offers a convenient and inexpensive way to protect or replace the RJ45 LAN port of your laptop. Plus, the Type C Network Adaptor enables Non-RJ45 device like Chromebooks/iPad Pro/Android to use stable and speedy wired internet. Lightweight and compact size makes this USB Gigabit Ethernet Adapter a perfect companion for travel.Easy Driver Installation1. Driver free on Max OS X, Windows 10/8/8.1 and Chrome OS.2. Plug & play on iPad Pro 2020/2018, Android phones like Samsung S20/Note10 Plus.3. For Windows 7/XP/Vista, Linux, driver can be downloaded from the included driver disc.Universal CompatibleApple: iPad Pro 2020/2018, MacBook Pro 2020/2019, MacBook Air 2020/2019, MacBook 12", iMac Pro, Mac Mini;Samsung: Galaxy Note10 Plus, S20, S20 Ultra, S20 Plus, S10, S10+, S9, S9+, S8, S8+;Huawei: P40/Mate 30 Pro, MateBook 13/14, MateBook X Pro;Dell: XPS 13/15 2020 Laptop, XPS 13 9360/9370, Dell Latitude 7300, Inspiron 15 7000 Laptop;Lenovo: Yoga 900/910/920, Yoga 730, Ideapad 720s, Thinkpad X1, ThinkPad T470, ThinkPad X270, Legion Y520 ;Asus: ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;Acer: Aspire V Nitro / Switch Alpha 12;HP: EliteBook 840/830, Envy 13, Pavilion x360;Microsoft: Surface Book 7, Surface Book 2, Surface Pro 7, Surface Pro X, Surface Laptop 3;Xiaomi: Mi 10 Pro, Mi Laptop Air; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;Google: Pixelbook Go, Pixelbook;
    atribut:
    • Color: Space Grey
    • Dimensions (mm): 60x23.9x15.8
    • Output: RJ45
    • Input: USB-C
    • Length (cm): 10
    • Transmission Rate (Mbps): 10/100/1000
  4. UGREEN USB Hub
    Mulai

    Rp619.900

    UGREEN USB Hub
    Deskripsi:
    Adapter Hub 9 in 1 UGREEN USB Type C CM490/ CM179/ CM286
  5. UGREEN USB Hub
    Mulai

    Rp559.900

    UGREEN USB Hub
    Deskripsi:
    Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500
    atribut:
    • Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
    • Data Transfer Rate (Gbps): 5
    • Input: USB 3.0 A Male
    • Length Cable (cm): 20
    • Network Access (Mbps): 1000
    • Output 1: RJ45 Gigabit Ethernet Port
    • Output 2: USB 3.0 A x 3
    • What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
  6. DJI Mini 3 Basic RC
    Mulai

    Rp7.999.900

    DJI Mini 3 Basic RC
    Deskripsi:
    Fly longer with improved social media support when filming with the Mini 3 from DJI. Compared to the previous generation, the Mini 3 sports improved wind resistance and battery life, now offering up to 38 minutes of flight time. It also adds true vertical shooting, which is a feature that lets you rotate the gimbal 90掳 to film vertical shots that can be immediately shared on social media platforms. Like the Mini 2, the Mini 3 captures stunning videos in 4K HDR, uses OcuSync 2.0 for a transmission range of up to 6.2 miles, and includes a host of automated functions to make piloting easier. This version of the Mini 3 gets you in the air quickly with the inclusion of a DJI RC remote, flight battery, and more. DJI RC Remote Included with this version of the Mini 3 is the DJI RC remote, a sophisticated controller that uses an integrated LCD and DJI Fly app to get you in the air quickly, without the need for a smartphone. QuickShots Using a handful of different pre-programmed drone flight patterns, you can use the DJI Fly app to quickly take professional-level videos. You can choose from Dronie, Helix, Rocket, Circle, or Boomerang modes. Once captured, the DJI Fly app lets you add filters and soundtracks and share your work directly to social media platforms. Using QuickTransfer, you can quickly send your QuickShots to your mobile device for backup and online sharing. Panorama With aerial photography, the canvas is vast, which is why DJI gives you multiple options for capturing it all with panorama modes. You can choose from Wide-Angle, 180°, or Sphere panoramas. The Mini 3 automatically does the rest. Built-In Photo Optimization The DJI Fly app can intelligently optimize your images immediately after downloading a photo from the Mini 3, providing you with shots that exhibit more vivid colors and contrast. QuickTransfer Downloading your images can be as easy as walking near your drone. Once your smartphone is close enough to the Mini 3, the DJI Fly app can automatically connect to the drone and synchronize selected photos and videos at speeds up to 20 MB/s. Automated Functions Piloting is made less stressful with the Mini 3 thanks to a series of integrated automated functions, such as automatic takeoff, precise hovering, and multiple return-to-home modes. Precise hovering uses both the downward vision and infrared sensing system of the drone to perform a stable and accurate hover. Return-to-home modes include Smart RTH, Low Battery RTH, and Failsafe RTH, which use GPS to automatically fly the Mini 3 back to its takeoff point when needed. Additional Features Capture 12MP stills in JPG or raw for easy editing Large 2.4μm 4-in-1 pixels for increased clarity in low-light scenarios Up to 4x digital zoom Up to 36 mph flight speed Works with Intelligent Flight Battery Plus (not included) for up to 51 minutes of flight time Cut out video segments to edit and download with Trimmed Download Create and share footage quickly with editing templates in the DJI Fly app
    atribut:
    • Maximum Flight Time (minute): 38
    • Battery Capacity (mAh): 2453
    • Flight Ceiling: 2.5 Miles / 4000 m
    • ISO sensitivity: 100 to 3200 in Manual, Auto Mode
    • Maximum Ascent Speed (ft/s/m/s): 16.4/5
    • Maximum Descent Speed (m/s): 3.5
    • Maximum Descent Speed (mph): 7.8
    • Maximum Horizontal Speed (mph/m/s): 36/16.1
    • Maximum Hover Time (minute): 33
    • Maximum Tilt Angle (°): 40
    • Maximum Wind Resistance (m/s): 10.7
    • Maximum Wind Resistance (mph): 23.9
    • Memory Card Slot: Single Slot: microSD/microSDHC/microSDXC [256 GB Maximum]
    • Operating Temperature (°C): 0 to 40
    • Operating Temperature (°F): 32 to 104
    • Shutter Speed (s): 1/8000 to 4
    • Still Image Support (MP): 12 (4000 x 3000)
  7. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp839.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  8. Logitech Keyboard
    Mulai

    Rp379.900

    Logitech Keyboard
    Deskripsi:
    Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
  9. MOZA Gimbal Aircross 3
    Mulai

    Rp6.499.900

    MOZA Gimbal Aircross 3
    Deskripsi:
    MOZA AirCross 3-Axis Gimbal for Mirrorless Camera merupakan gimbal stabilizer yang dirancang untuk menstabilkan handheld capture dengan kamera mirrorless Anda, menghasilkan rekaman yang indah dan tampak profesional. The AirCross mendukung hingga muatan 4 pon, dan dilengkapi sistem pelepas cepat universal yang kompatibel dengan pelat Manfrotto 501PL dan Arca-Swiss. Buat jepretan selang waktu yang eye-catching menggunakan aplikasi MOZA yang dapat didownload. Kontrol handgrip dua tombol yang terintegrasi memberikan kontrol arah dan pemilihan mode di ujung jari Anda. Beberapa pilihan operasi termasuk mode terbalik, re-center, dan four follow.- Gimbal Number of Axes 3-Axis (Pitch, Roll, Yaw)- BatteryBattery Chemistry Lithium-IonKelengkapan-Moza Aircross 3-Manfrotto 5 Quick Release-Tripod-USB-Mini to USB- Mini-USB-Mini to USB-Micro-USB-Mini to USB-C-USB-Mini to Multi C-USB Type-C Charging-Lens Support-Lens Support Screw-Manual Book-Carton Protective Case
  10. ViewSonic Monitor Professional (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Professional (Layar Display)
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  11. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  12. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  13. Ezviz CCTV Camera (Kamera Pengawas)
    Mulai

    Rp949.900

    Ezviz CCTV Camera (Kamera Pengawas)
    atribut:
    • Channel Bandwidth (MHz): Supports 20
Daftar Harga video film download Terbaru November 2026
Logitech WebcamRp279.900
AQUA Elektronik Smart Android TVRp3.899.900
UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)Rp519.900
UGREEN USB HubRp619.900
UGREEN USB HubRp559.900
DJI Mini 3 Basic RCRp7.999.900
Blackvue Kamera DasborRp3.699.900
ViewSonic Business Projector (Proyektor)Rp5.799.900
Polytron Speaker (Pengeras Suara)Rp839.900
Logitech KeyboardRp379.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)